Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Brushed Nickel, Deck Mount
Mfr # KB8368FL
Zoro # G3086407
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Faucet;Mounting Hardware
- Features Solid Brass Construction, Duraseal Washerless Cartridge, Deck Mount 3-Hole Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 7-3/4" Spout Reach, Dual Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB8368FL
- Zoro # G3086407
- UPC # 663370141942
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 1.25 |
Width | 4.5 |
Length | 7.75 |
Item Height (Inch) | 1.25 |
Item Width (Inch) | 4.5 |
Item Length (Inch) | 7.75 |
Description
A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Kingston Brass Roman tub filler Faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Elbow, 90 Degrees, Insert x MNPT, 1/2 in Pipe Size (1413-005)
- GPI Fuel Filter Canister, 3-3/4 x 3-3/4 x 7" (129340-04)
- REDHAT 24V AC Brass Solenoid Valve, Normally Closed, 2 in Pipe Size (8210G100)
- VIEGA Viega MegaPress adapter, 1" x 1" (95245)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS7027TX)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS2362)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KB8361NFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS43225AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- MOEN Two-Handle Roman Tub Faucet Brushed Nickel (T4943BN)
- Kingston Brass Bathtub Faucets & Accessories