Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Brushed Brass, Wall Mount
Mfr # KS7027AL
Zoro # G0861666
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS7027AL
- Zoro # G0861666
- UPC # 663370528422
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | Spout: 2-5/16" |
Width | Spout: 2-5/16" |
Item Length (Inch) | 13 |
Item Width (Inch) | 10.44 |
Item Height (Inch) | 4.75 |
Description
KS7027AL Roman Tub Filler
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 12" T-550 CARTRIDGE (108-912A)
- ZORO SELECT PVC Hex Head Plug, MNPT, 1 in Pipe Size (850-010)
- PARKER Brass Square Head Plug, MNPT, 1/2" Pipe Size (VS211P-8)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 8mm x 1/2" Male BSPT (R) (PT08-04)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KS43225AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS7027TX)
- KINGSTON BRASS Roman Tub Faucet, Brushed Brass, Wall Mount (KS1027PL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Wall Mount (KS8028DFL)
- KINGSTON BRASS Roman Tub Faucet, Brushed Nickel, Deck Mount (KB288)
- MOEN Two-Handle Roman Tub Faucet (T990)
- Kingston Brass Bathtub Faucets & Accessories