Shop All Roman Bathub Faucets
Kingston Brass
Roman Tub Faucet, Brushed Brass, Wall Mount
Mfr # KS1027PL
Zoro # G0853309
product price: $311.97
/ea
Free Shipping & Returns
$311.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Ergonomic Dual Lever Handles
- Flow Rate 7.0 gpm
- Mounting Type Wall Mount
- Number of Holes 3
- ADA Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS1027PL
- Zoro # G0853309
- UPC # 663370566530
- Country of Origin Taiwan, Province of China
- Category Roman Bathub Faucets
Dimensions
Height | 7-15/16" |
Width | 13" |
Depth | 13-13/16" |
Face Dia. | Spout: 2-5/16" |
Item Height (Inch) | 6.19 |
Item Width (Inch) | 7.94 |
Item Length (Inch) | 13 |
Description
KS1027PL Wall Mount Tub Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dust Cap, 3 In, 125 psi, Female Coupler (G300-DC-BR)
- ANVIL 1-1/4 X 30 Black Std Nipple (0330233453)
- PENTAIR/PENTEK String Wound Filter Cartridge, 20 gpm, 5 Micron, 4-1/2" O.D., 20 in H (155358-75)
- AMERICAN STANDARD Child Toilet Seat, Open Front, Self-Sustaining Check Hinge, 2-3/16 in Seat Ht, Plastic, White (5001G055.020)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS2361CML)
- KINGSTON BRASS Roman Tub Faucet, Matte Black, Deck Mount (KB360)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KB8361NFL)
- KINGSTON BRASS Roman Tub Faucet, Polished Brass, Deck Mount (KB362)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KS43055AL)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome, Deck Mount (KS4321NL)
- KINGSTON BRASS Roman Tub Faucet, Oil Rubbed Bronze, Deck Mount (KB365)
- Kingston Brass Roman Bathub Faucets