Shop All Toilet Repair Parts
Kingston Brass
Restoration Toilet Tank Lever, Oil Rubbed Bronze
Mfr # KTAL35
Zoro # G3750958
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Warranty 1
- Escutcheon Included false
- UPC/CUPC Certified false
- Low Lead Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KTAL35
- Zoro # G3750958
- UPC # 663370107009
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Item Height (Inch) | 1.25 |
Item Width (Inch) | 2.13 |
Item Length (Inch) | 8.5 |
Details
Material | Brass |
Finish | Oil Rubbed Bronze |
Warranty | 1 |
Escutcheon Included | false |
UPC/CUPC Certified | false |
Item Weight (lbs) | 0.77 |
Low Lead Compliant | false |
DOE Certified | false |
CEC Certified | false |
ADA Compliant | true |
Prop 65 Label | true |
Theme | Traditional |
Collection | Restoration |
Description
Flush away your problems with the Kingston Brass Restoration Toilet Tank Lever. It will instill a timeless and elegant appeal within your bathroom. Featuring a metal lever handle, this decorative piece is installed in minutes and will transform the look of your bathroom. It is available in multiple finishes to easily coordinate with your existing decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID PIPE CUTTER 1-1/8"" MAX (40617)
- APACHE Part E Male Aluminum Cam/Groove, 3" (50400180)
- SLOAN Plumbing Part Eaf6A Sensor Assembly Hardwire w/O Click (Iq) (0335004)
- KOHLER Molded, Bonnet (1003662-G)
- KINGSTON BRASS Restoration Toilet Tank Lever, Polished Brass (KTAL32)
- KINGSTON BRASS NKTPL Water Onyx Toilet Tank Lever, Black Stainless Steel (NKTPL)
- KINGSTON BRASS KTQLL2 Executive Toilet Tank Lever, Polished Brass (KTQLL2)
- KINGSTON BRASS Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Matte Black (KF43150TKF20)
- KINGSTON BRASS KTPL2 Toilet Tank Lever, Polished Brass (KTPL2)
- KINGSTON BRASS Concord Toilet Tank Lever, Polished Brass (KTDL2)
- SLOAN Royal 186 Royal 186 (3012600)
- Kingston Brass Toilet Repair Parts