Shop All Bathroom Sink Faucets
Kingston Brass
Restoration Basin Tap Faucet, Polished Chrome
Mfr # KS3201PX
Zoro # G3927202
Free Shipping & Returns
$127.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Finish Polished Chrome
- Number of Handles 2
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KS3201PX
- Zoro # G3927202
- UPC # 663370009716
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Item Height (Inch) | 1.75 |
Item Width (Inch) | 3.5 |
Item Length (Inch) | 4.06 |
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. With cross handles for ease of use, the perfect temperature can be acquired with the separate cold and hot water taps. The Restoration Basin Faucet With Porcelain Cross Handle and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Tub-Shwr Ceramic Stem F/Harden Cold (C07674)
- BECK 1/2" Close Black Pipe Nipple Sch 80 (0332614007)
- ELKAY Valve Solenoid 1/4-1/4 (35981C)
- PENTAIR/OMNIFILTER 25Heavy Duty Taste and Odor Cartridge 20" (TO8-20-SC-S18)
- KINGSTON BRASS Whitaker Industrial Style Bridge Bathroom Faucet W/Pop-Up Drain, Blk SS (KS217KLVN)
- KINGSTON BRASS 4" Single, Handle Bathroom Faucet, Chrome (KB6401YL)
- KINGSTON BRASS KBK5615AL 4" Bathroom Faucet W/ 5-Piece Bathroom Hardware Combo, Bronze (KBK5615AL)
- KINGSTON BRASS KB8918NDL NuvoFusion Widespread Bathroom Faucet, Brushed Nickel (KB8918NDL)
- KINGSTON BRASS KS7411DPL Paris Single Porcelain Lever Handle Bathroom Faucet, Chrome (KS7411DPL)
- KINGSTON BRASS Bidet Faucet, Brushed Nickel (KB6328NDL)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-BV)
- Kingston Brass Bathroom Sink Faucets