Shop All Centerset Bathroom Faucets
Kingston Brass
Restoration, 4" Centerset Bathroom Faucet, Chrome
Mfr # KB601AX
Zoro # G3922302
product price: $90.97
/ea
Free Shipping & Returns
$90.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Material Brass
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB601AX
- Zoro # G3922302
- UPC # 663370011801
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Item Length (Inch) | 6.63 |
Item Height (Inch) | 2.88 |
Item Width (Inch) | 4.5 |
Description
Classical artistry from the late 19th Century to early 20th Century is mirrored beautifully within this faucet's traditional charm. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Restoration 4-inch centerset bathroom faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Female Coupler x Hose Shank 316 SS Coupler (3LW97)
- MOEN Brushed Nickel One-Function Showerhead (40077BN)
- CHICAGO VALVES AND CONTROLS 1-1/4", 2 Piece 1000 WOG Full Port Stainles Steel Ball Valve FNPT Ends (N2066R012)
- VIEGA Viega ProPress XL 45 street elbow, 4" x 4" (20678)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611PL)
- KINGSTON BRASS KS7611PKL 4" Centerset Bathroom Faucet, Polished Chrome (KS7611PKL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542)
- KINGSTON BRASS KB5616PL Restoration 4" Centerset Bathroom Faucet, Polished Nickel (KB5616PL)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB6251LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB3611NL)
- KINGSTON BRASS KS4261HX 4" Centerset Bathroom Faucet, Polished Chrome (KS4261HX)
- Kingston Brass Centerset Bathroom Faucets