Shop All Bath Towel Bars and Hooks
Kingston Brass
Restoration 18" Dual Towel Bar, Brushed Nickel
Mfr # BA396318SN
Zoro # G3918696
product price: $71.47
/ea
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Collection Restoration
- Material Brass
- ADA Compliant true
- Low Lead Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BA396318SN
- Zoro # G3918696
- UPC # 663370180064
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Item Width (Inch) | 5.13 |
Item Height (Inch) | 4.13 |
Product Diameter (Inch) | 2.75 |
Item Length (Inch) | 20.75 |
Details
Item | Restoration 18" Dual Towel Bar, Brushed Nickel |
Finish | Brushed Nickel |
Collection | Restoration |
Material | Brass |
ADA Compliant | true |
Low Lead Compliant | false |
Item Weight (lbs) | 2.21 |
Warranty | 1 |
CEC Certified | false |
Escutcheon Included | false |
UPC/CUPC Certified | false |
Prop 65 Label | true |
Installation Type | Wall Mount |
Theme | Traditional |
DOE Certified | false |
Description
Dry your towels with the chic appeal and convenience of the Kingston Brass Restoration Dual Towel Bar. Available in multiple finishes, this 18" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Restoration Collection.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-6-6)
- XLERATOR HAND DRYER Control Assembly and Sensor, 110-277V (XL7)
- KOHLER Flush Valve Kit (1309116)
- GENTEC Med to Heavy Duty Single Stage Regulator, 3000 PSI Inlet, 5-175 PSI Delivery Pressure, CGA580 (452IN-175-F)
- KINGSTON BRASS BA11318SN Vintage 18" Dual Towel Bar, Brushed Nickel (BA11318SN)
- KINGSTON BRASS BAR1111BB Water Onyx 24" X 5/8" OD Towel Bar Only, Brushed Brass (BAR1111BB)
- KINGSTON BRASS Pedestal 2-Tier Steel Construction Towel Rack W/ Wooden Case, Brass (SCC8267)
- KINGSTON BRASS BAH821318PB Concord 18" Double Towel Bar, Polished Brass (BAH821318PB)
- KINGSTON BRASS BAH6123AC Monarch 24" Dual Towel Bar, Antique Copper (BAH6123AC)
- KINGSTON BRASS Heritage 24" Towel Bar, Polished Brass (BA1751PB)
- KOHLER Plate, Wall Mount (1082684)
- Kingston Brass Bath Towel Bars and Hooks