Shop All Sink Drains
Kingston Brass
Push PopUp Bathroom Sink Drain without Overflow, Polished Nickel
Mfr # EV8216
Zoro # G707965043
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 8.88
- Material Brass
- Finish Polished Nickel
- Includes Push-Up Drain
- Width 2.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # EV8216
- Zoro # G707965043
- UPC # 196507009643
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 8.88 |
Width | 2.63 |
Overall Height | 2.63 |
Details
Material | Brass |
Finish | Polished Nickel |
Includes | Push-Up Drain |
Features | Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-3/4" opening, Overall size: (L) 2-5/8" x (W) 2-5/8" x (H) 8-7/8", Fits all standard lavatory drain openings, Push pop-up mechanism, Without overflow hole, Easy installation save you time and effort, Designed for long-lasting durability, Mounting hardware included |
Type | Bathroom Sink Drains |
Description
Pushup bathroom drains feature a spring mechanism to easily close and open the fixtures Available in multiple finishes to match your faucet, the Coronel push popup bathroom sink drain without overflow will fit standard bathroom sink sizes This drain assembly with large size of push button cap
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Handle Style: Cross (0255-P)
- NIBCO PRESS SYSTEM Union, 3/4", Press End X MIP, PK5 (9256810PC)
- T&S BRASS Vacuum Breaker, 3/8 In, Brass (B-0968)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Check Hinge, Elngtd, Without Cover, Elongated (C106SSCAMFR0)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Stainless Steel (K121B)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Basket Strainer Kitchen (K111B)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4005)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV8006)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Antique Brass (EV8413)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8108)
- ZORO SELECT Body: ABS; Flange: Stainless Steel, Pop-Up Drain, Pop-Up Assembly (10908)
- Kingston Brass Sink Drains