Shop All Sink Drains
Kingston Brass
Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome
Mfr # EV8411
Zoro # G507965045
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 8.44
- Material Brass
- Overall Height 2.44
- Type Bathroom Sink Drains
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # EV8411
- Zoro # G507965045
- UPC # 196507009421
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 8.44 |
Overall Height | 2.44 |
Width | 2.44 |
Details
Material | Brass |
Type | Bathroom Sink Drains |
Finish | Polished Chrome |
Includes | Push-Up Drain |
Features | Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-3/4" opening, Overall size: (L) 2-7/16" x (W) 2-7/16" x (H) 8-7/16", Fits all standard lavatory drain openings, Trouble-free push button operation, Without overflow hole, Easy installation save you time and effort, Designed for long-lasting durability, Mounting hardware included |
Description
Pushup bathroom drains feature a spring mechanism to easily close and open the fixtures Available in multiple finishes to match your faucet, the Coronet push popup bathroom sink drain without overflow will fit standard bathroom sink sizes
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3109 53 14)
- SHARKBITE COUPLR 1"" IPS X 1""IPS SB (UIP3020A)
- DIXON Hex Female to Male Nipple, 1 in, Brass, FNPT x MNPSH, Domestic (FM1010)
- KOHLER Purist 42" Grab Bar (11896-BL)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7001)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Brass (EV8417)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8103)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Antique Brass (EV8413)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1000MB)
- KINGSTON BRASS Brass, Sink Drain, Lift and Turn Sink Drain without Overflow (EV3000MB)
- STANDARD KEIL Sink Drain For - Part# 1816-1410-1351 (1816-1410-1351)
- Kingston Brass Sink Drains