Shop All Sink Drains
Kingston Brass
Push PopUp Bathroom Sink Drain without Overflow, Matte Black
Mfr # EV8410MB
Zoro # G607965044
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 8.44
- Width 2.44
- Material Brass
- Finish Matte Black
- Includes Push-Up Drain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # EV8410MB
- Zoro # G607965044
- UPC # 196507009438
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 8.44 |
Width | 2.44 |
Overall Height | 2.44 |
Details
Material | Brass |
Finish | Matte Black |
Includes | Push-Up Drain |
Type | Bathroom Sink Drains |
Features | Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-3/4" opening, Overall size: (L) 2-7/16" x (W) 2-7/16" x (H) 8-7/16", Fits all standard lavatory drain openings, Trouble-free push button operation, Without overflow hole, Easy installation save you time and effort, Designed for long-lasting durability, Mounting hardware included |
Description
Pushup bathroom drains feature a spring mechanism to easily close and open the fixtures Available in multiple finishes to match your faucet, the Coronet push popup bathroom sink drain without overflow will fit standard bathroom sink sizes
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNE05)
- THRIFCO PLUMBING 3/4 Inch Copper X 1 Inch FIP Female Adapter (5436131)
- ELKAY 1-1/4" O.D Pipe Dia., Brass, Drain Fitting with Perforated Grid and Tailpiece (LK174)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 70, 35 psi (800-Y03-35)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8101)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4005)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5008)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome (EV8411)
- KINGSTON BRASS KB6000 Complement Push-Up Drain W/ Overflow, Matte Black (KB6000)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain, with Overflow (KBP1002)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Lavatory Strainer (Z8746NOF-PC)
- Kingston Brass Sink Drains