Shop All Sink Drains
Kingston Brass
Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel
Mfr # EV8418
Zoro # G407965060
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 8.44
- Finish Brushed Nickel
- Width 2.44
- Overall Height 2.44
- Type Bathroom Sink Drains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # EV8418
- Zoro # G407965060
- UPC # 196507009476
- Country of Origin China
- Category Sink Drains
Dimensions
Length - Drains | 8.44 |
Width | 2.44 |
Overall Height | 2.44 |
Details
Finish | Brushed Nickel |
Type | Bathroom Sink Drains |
Includes | Push-Up Drain |
Features | Fabricated from solid brass material for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-3/4" opening, Overall size: (L) 2-7/16" x (W) 2-7/16" x (H) 8-7/16", Fits all standard lavatory drain openings, Trouble-free push button operation, Without overflow hole, Easy installation save you time and effort, Designed for long-lasting durability, Mounting hardware included |
Material | Brass |
Description
Pushup bathroom drains feature a spring mechanism to easily close and open the fixtures Available in multiple finishes to match your faucet, the Coronet push popup bathroom sink drain without overflow will fit standard bathroom sink sizes
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type ACR (AC10010)
- LEGRIS Push-to-Connect Wye Union, 5/32 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3140 04 56)
- ASCO RedHat Solenoid Valve Coil, 120/110V, 60/50, 10.1W (238810-032-D*)
- CUSH-A-NATOR Cushioned Clamp, Std, 3/4 in. Tube, 304SS (CN12SS)
- KINGSTON BRASS KB6001 Complement Push-Up Drain W/ Overflow, Polished Chrome (KB6001)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8108)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1003)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Oil Rubbed Bronze (K121BORB)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6005)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Basket Strainer Kitchen (K111)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1001)
- Kingston Brass Sink Drains