Shop All Plumbing Parts
Kingston Brass
Pressure Balanced Tub and Shower Valve, Polished Nickel
Mfr # KB3636V
Zoro # G007990783
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rough-In Shower Valves
- Material Brass
- Finish Polished Nickel
- ADA Compliant Yes
- Inlet Size (In.) 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3636V
- Zoro # G007990783
- UPC # 196507004563
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Inlet Size (In.) | 1/2 |
Width (In.) | 3.19 |
Height (In.) | 4.5 |
Length | 5.13 |
Details
Type | Rough-In Shower Valves |
Material | Brass |
Finish | Polished Nickel |
ADA Compliant | Yes |
Features | Solid brass construction for durability and reliability, Duraseal washerless cartridge for long lasting performance, Wall mount installation, Pressure balanced valve for safety and prevention of spikes in water temperature, Standard 1/2" NPT connection, 5-1/8" length, 3-3/16" width, 4-1/2" height |
Includes | Shower Valves |
Description
With a Kingston Brass roughin valve, your tub spout and showerhead can operate to their full potential, providing you with a comfortable shower experience In the case of leaks or maintenance, this valve features shutoff stops, which will allow you to stop the flow of water to the connecting shower with the turn of a screwdriver As an added benefit, this valve is pressure balanced to prevent spikes in water temperature
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K Low Lead Backflow Preventer Vacuum Breaker (108-904NL)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/8" Pipe Size (6AYZ7)
- KOHLER Flush Valve Kit (1351371)
- NAUGATUCK Float Ball, Round, SS, 4 In (GR40S421HD)
- KINGSTON BRASS 12Inch M X 12Inch F OD Anti Flow Brass Adapter for Supply Line, Polished Chrome (SVAF12MF)
- KINGSTON BRASS 60Inch Kitchen Side Sprayer Hose, GrayPolished Chrome (KBSH601)
- KINGSTON BRASS 114inch Brass PTrap, 18 Gauge, Matte Black (CC8140)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Brushed Nickel (EVT6128)
- KINGSTON BRASS EV8025 Vessel Sink Mounting Ring (EV8025)
- KINGSTON BRASS 114Inch Brass STrap, 18 Gauge, Oil Rubbed Bronze (ST14195)
- ASCO Rebuild Kit For 8210 (302328-V)
- Kingston Brass Plumbing Parts