Shop All Plumbing Parts
Kingston Brass
Pressure Balanced Tub and Shower Valve, Polished Chrome
Mfr # ZKB3631SWTV
Zoro # G607990824
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rough-In Shower Valves
- Finish Polished Chrome
- Height (In.) 3.5
- Length 5.0
- Width (In.) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # ZKB3631SWTV
- Zoro # G607990824
- UPC # 663370101533
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Height (In.) | 3.5 |
Length | 5.0 |
Width (In.) | 4 |
Details
Type | Rough-In Shower Valves |
Finish | Polished Chrome |
ADA Compliant | No |
Includes | Shower Valves |
Features | Copper x Copper installation, 1/2" sweat inlets, Includes Screwdriver Stops, Set up for back to back installation |
Description
With a Kingston Brass roughin valve, your tub spout and showerhead can operate to their full potential, providing you with a comfortable shower experience In the case of leaks or maintenance, this valve features shutoff stops, which will allow you to stop the flow of water to the connecting shower with the turn of a screwdriver Use this product to mix the hot and cold water lines together to reach your desired temperature In the case of leaks or maintenance, this valve features shutoff stops, which will allow you to stop the flow of water to the connecting shower with the turn of a screwdriver As an added benefit, this valve is pressure balanced to prevent spikes in water temperature
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Snap Insert Starlight Chrome (08943000)
- ALFA LAVAL Bushing Upper/Lower 3" LKB (9611411970)
- ZORO SELECT PVC Straight Plug, Insert, 1-1/4 in Pipe Size (1449-012)
- NIBCO 1 in. Wrot Fitting x Copper Street 90 deg Elbow (60721)
- KINGSTON BRASS 12Inch M X 12Inch F OD Anti Flow Brass Adapter for Supply Line, Polished Chrome (SVAF12MF)
- KINGSTON BRASS Kitchen Side Sprayer, Polished Brass (KBSPR12)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 8 Length, Oil Rubbed Bronze (EVT8125)
- KINGSTON BRASS 60Inch Kitchen Side Sprayer Hose, GrayPolished Chrome (KBSH601)
- KINGSTON BRASS EV8021 Vessel Sink Mounting Ring (EV8021)
- KINGSTON BRASS 114 Brass Oval Bottle Trap, Brushed Brass (DD8407)
- ZURN Trap Extension (JP2700-50-6-EXT)
- Kingston Brass Plumbing Parts