Shop All Tub Spouts
Kingston Brass
Pressure Balanced Rough-In, Tub Shower Valve, Oil Rubbed Bronze
Mfr # KB655V
Zoro # G3746697
Free Shipping & Returns
$98.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass;Acrylic
- Mounting Type Wall Mount
- UPC/CUPC Certified true
- ADA Compliant false
- Theme Modern
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB655V
- Zoro # G3746697
- UPC # 663370090509
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Item Height (Inch) | 3.19 |
Item Width (Inch) | 4.5 |
Item Length (Inch) | 5.13 |
Description
With a Kingston Brass rough-in valve, your tub spout and showerhead can operate to their full potential, providing you with a comfortable shower experience. In the case of leaks or maintenance, this valve features shut-off stops, which will allow you to stop the flow of water to the connecting shower with the turn of a screwdriver. As an added benefit, this valve is pressure balanced to prevent spikes in water temperature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 6mm OD, 100 Ft L, Green (PU06MAG)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783Y94)
- PARKER 1/2" Compression Brass Sleeve 10PK (60C-8)
- NIBCO 1-1/2" NOM C Copper 45 Degree DWV Elbow (906 11/2)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve, Polished Brass (KB652V)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve W/ Stops, Chrome (KB651V)
- KINGSTON BRASS Heritage, Tub Spout, Oil Rubbed Bronze (K1887A5)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel (K188A8)
- KINGSTON BRASS 7" Diverter, Tub Spout, Oil Rubbed Bronze (K1089A5)
- KINGSTON BRASS Non-Diverter, Tub Spout, Oil Rubbed Bronze (K187E5)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Brushed Nickel/Chrome (K188A7)
- Kingston Brass Tub Spouts