Shop All Tub Spouts
Kingston Brass
Pressure Balance Valve Trim Only W/out Shower & Tub Spout, Chrm
Mfr # VKB8691DLLST
Zoro # G3098666
product price: $194.97
/ea
Free Shipping & Returns
$194.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Faucet Handles
- Finish Polished Chrome
- Material Brass
- Mounting Type Wall Mount
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # VKB8691DLLST
- Zoro # G3098666
- UPC # 663370343384
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Height | 6.25 |
Length | 6.25 |
Width | 2.63 |
Item Length (Inch) | 6.25 |
Item Width (Inch) | 2.63 |
Item Height (Inch) | 6.25 |
Description
Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished chrome finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" Compression-Align Brass Union 25PK (62CA-2)
- ASCO 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Open, 3/4 in Pipe Size (8212A038S0100F2)
- ZORO SELECT 3" FNPT Galvanized 45 Degree Elbow (2WJ11)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 1/4" x 1/8" Male NPT (PL1/4-N1)
- KINGSTON BRASS Non-Diverter, Tub Spout, Oil Rubbed Bronze (K187E5)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Chrome/Polished Brass (K188A4)
- KINGSTON BRASS KS3038WLL Sgl-Handle 3-Way Diverter Valve W/ Trim Kit, Brushed Nickel (KS3038WLL)
- KINGSTON BRASS Pressure Balanced Rough-In, Tub And Shower Valve W/ Stops, Chrome (KB651V)
- KINGSTON BRASS KB531V Valve Only For KB531 KB531L, Polished Chrome (KB531V)
- KINGSTON BRASS 5-1/4" Zinc, Tub Spout W/ Diverter, Oil Rubbed Bronze (K189A5)
- DANCO Danco 10007 Decorative Tub Spout Ring - Chrome (10007)
- Kingston Brass Tub Spouts