Shop All Kitchen Faucets
Kingston Brass
PreRinse Kitchen Faucet Pull Down Sprayer LS8503CTL, Brushed Brass
Mfr # KH8507
Zoro # G007966641
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- ADA Compliant No
- Length (In.) 8.31
- Includes Sprayer
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KH8507
- Zoro # G007966641
- UPC # 196507004556
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Length (In.) | 8.31 |
Height | 2.06 |
Width | 3.31 |
Details
Finish | Brushed Brass |
ADA Compliant | No |
Includes | Sprayer |
Material | Brass |
Type | Pull-Down Sprayers |
Features | Fabricated from solid brass material for durability and reliability, Pull-down sprayer for pre-rinse kitchen faucet, Check valve included for backflow prevention function, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Fits 1/2"-14 NPSM connection, Corrosion-resistant finish |
Description
Pulldown sprayers provide the power of functionality while washing dishes as you can easily switch between jet and stream flows with just the push of a button The simple design of the sprayer makes it compatible in most kitchen designs This prerinse sprayer is compatible with LS850xCTL series kitchen faucet
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Performax Toil Rep Kit (400ARHRFCS)
- LEGEND VALVE 3/4 X 1 T4325 NL IPS PAK X CTS (313-256NL)
- FLUIDMASTER Tank Lever Universal Chm (641)
- THRIFCO PLUMBING 2-1/2 Inch PVC Threaded Cap SCH 40 (8113728)
- KINGSTON BRASS KB790AC 8" Centerset Kitchen Faucet, Polished Chrome (KB790AC)
- KINGSTON BRASS Widespread Kitchen Faucet with Brass Sprayer, Brushed Brass (KB1797BLBS)
- KINGSTON BRASS KS1278TALBS Tudor Bridge Kitchen Faucet W/ Brass Sprayer, Nickel (KS1278TALBS)
- KINGSTON BRASS Restoration Centerset Kitchen Faucet, Polished Brass (KB3742PL)
- KINGSTON BRASS KS7751ALBS English Country Kitchen Bridge Faucet W/Brass Sprayer, Chrm (KS7751ALBS)
- KINGSTON BRASS KB821 Single-Handle Widespread Kitchen Faucet, Polished Chrome (KB821)
- COMPONENT HARDWARE 4" Mount, Commercial OC Deck Mount Faucet 4", CV 6" Swivel (TLL11-4102-SE1Z)
- Kingston Brass Kitchen Faucets & Accessories