Shop All Toilet Repair Parts
Kingston Brass
Plumbing Toilet Trim Kit, 58Inch x 38Inch OD Comp, Polished Nickel
Mfr # CC53306TKF20
Zoro # G107966114
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Toilet Trim Kits
- Finish Polished Nickel
- Includes Toilet Water Supply Kit
- Height 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC53306TKF20
- Zoro # G107966114
- UPC # 663370885761
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Height | 2.13 |
Width | 2.44 |
Length | 20.0 |
Inlet Size | 5/8 |
Details
Material | Brass |
Type | Toilet Trim Kits |
Finish | Polished Nickel |
Includes | Toilet Water Supply Kit |
Handle Type | Lever |
Features | One piece 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes traditional lever handle |
Description
This 3piece toilet supply kit from Kingston Brass provides all the necessary parts in the water flow process of your bathroom toilet The set includes a single lever 58 OD x 38 OD compression angle stop, a 20 flat head supply line, and a 58 OD bell flange Constructed of high quality brass and a tarnishresistant finish, designed for longlasting performance Available in a variety of stunning finishes ready to match any home decor
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 6 gal., 208 VAC, 9.6 Amps, Commercial Mini Tank Water Heater (EGSP6)
- ZORO SELECT Gate Valve, Brass, 1-1/2 In, Brass (6TWK2)
- APG 4" Aluminum Part DC (340DCALBH)
- ZORO SELECT Ring, Wax, Yellow (40143)
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Matte Black (KF53350TKF20)
- KINGSTON BRASS KTAL3 Victorian Toilet Tank Lever, Antique Brass (KTAL3)
- KINGSTON BRASS CF38308 30" X 3/8" Diameter Flat Closet Supply (CF38308)
- KINGSTON BRASS Buckingham Toilet Tank Lever, Polished Chrome (KTBL1)
- KINGSTON BRASS Royale Toilet Tank Lever, Polished Chrome (KTFL51)
- KINGSTON BRASS KTWLL1 Wilshire Toilet Tank Lever, Polished Chrome (KTWLL1)
- KOHLER Plate, Tank (1014065)
- Kingston Brass Toilet Repair Parts