Shop All Toilet Repair Parts
Kingston Brass
Plumbing Toilet Trim Kit, 58Inch x 38Inch OD Comp, Matte Black
Mfr # CC53300DLTKF20
Zoro # G807966056
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Toilet Trim Kits
- Finish Matte Black
- Includes Toilet Water Supply Kit
- Width 2.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # CC53300DLTKF20
- Zoro # G807966056
- UPC # 663370885105
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Width | 2.44 |
Length | 20.0 |
Height | 2.19 |
Inlet Size | 5/8 |
Details
Material | Brass |
Type | Toilet Trim Kits |
Finish | Matte Black |
Includes | Toilet Water Supply Kit |
Handle Type | Lever |
Features | One piece 5/8" O.D. comp x 3/8" O.D. comp quarter turn angle stop valve, High profile flange, One piece 3/8" x 20" flat top rigid supply lines, Easy installation, Angle stop includes modern lever handle |
Description
This 3piece toilet supply kit from Kingston Brass provides all the necessary parts in the water flow process of your bathroom toilet The set includes a single lever 58 OD x 38 OD compression angle stop, a 20 flat head supply line, and a 58 OD bell flange Constructed of high quality brass and a tarnishresistant finish, designed for longlasting performance Available in a variety of stunning finishes ready to match any home decor
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Motor Universal 115V Economy (CW179259)
- DIAMOND CRYSTAL Water Softener Salt, White, 50 lb., Pellets (100012467)
- BRASSCRAFT Tub, Diverter Tub Spout, Satin Nickel - PVD (SWD0451)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L414VB)
- KINGSTON BRASS KTAL7 Victorian Toilet Tank Lever, Brushed Brass (KTAL7)
- KINGSTON BRASS KTQLL2 Executive Toilet Tank Lever, Polished Brass (KTQLL2)
- KINGSTON BRASS Toilet Supply Kit, 12 FIP x 38 OD Comp Straight Valve, Polished Brass (KF43152TKF20)
- KINGSTON BRASS KTPL5 Toilet Tank Lever, Oil Rubbed Bronze (KTPL5)
- KINGSTON BRASS KTDX3 Front Mount Toilet Tank Lever, Antique Brass (KTDX3)
- KINGSTON BRASS CF38308 30" X 3/8" Diameter Flat Closet Supply (CF38308)
- PLUMB PAK TOILT FLUSH VALVE 8-1/2"" (PP835-8)
- Kingston Brass Toilet Repair Parts