Shop All Escutcheons & Flanges
Kingston Brass
PFLBELL1147 1-1/4-Inch Bell Flange, Brushed Brass
Mfr # PFLBELL1147
Zoro # G703055816
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flange
- Color Brushed Brass
- Features High quality brass construction, Bell flange, Can be used to dress up any pipe stub-out that can accommodate a 1-1/4" I.D. flange, 3" O.D., Designed for long-lasting durability
- Weight 0.15
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # PFLBELL1147
- Zoro # G703055816
- UPC # 663370363009
- Country of Origin Taiwan, Province of China
- Category Escutcheons & Flanges
Dimensions
Width | 3 |
Length | 3 |
Height | 1.63 |
Details
Includes | Flange |
Color | Brushed Brass |
Features | High quality brass construction, Bell flange, Can be used to dress up any pipe stub-out that can accommodate a 1-1/4" I.D. flange, 3" O.D., Designed for long-lasting durability |
Weight | 0.15 |
Material | Brass |
Finish | Brushed Brass |
Description
The 1-1/4" bell flange comes in a variety of finishes to give your bathroom a distinctive appeal.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (SLOAN 186-0.5 DFB SMO)
- APACHE Full Port Bolted Poly Ball Valve, 3" (49030020)
- LEGEND VALVE 3" T/S-15 Y-STRAINER CAP (900-105)
- DORMONT Gas Connector, SS, 3/4 x 24 In, 290,900 Btu (40-4142-24)
- KINGSTON BRASS 12 IPS Brass Flange, Polished Nickel (FL486)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Polished Nickel (FLMODERN6)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Brushed Brass (FLMODERN7)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Matte Black (FLMODERN0)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Antique Brass (FLMODERN3)
- DELTA Delta Escutcheons & Sleeves (3) - 3H Tub & Shower Chrome (RP18312)
- DELTA Flange, Drin Assemb, RP5651 and RP26533 (RP23060BN)
- Kingston Brass Escutcheons & Flanges