Shop All Escutcheons & Flanges
Kingston Brass
PFLBELL1146 1-1/4-Inch Bell Flange, Polished Nickel
Mfr # PFLBELL1146
Zoro # G103055720
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Width 3
- Color Polished Nickel
- Height 1.63
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # PFLBELL1146
- Zoro # G103055720
- UPC # 663370362996
- Country of Origin Taiwan, Province of China
- Category Escutcheons & Flanges
Dimensions
Width | 3 |
Height | 1.63 |
Length | 3 |
Details
Finish | Polished Nickel |
Color | Polished Nickel |
Material | Brass |
Includes | Flange |
Features | High quality brass construction, Bell flange, Can be used to dress up any pipe stub-out that can accommodate a 1-1/4" I.D. flange, 3" O.D., Designed for long-lasting durability |
Weight | 0.15 |
Description
The 1-1/4" bell flange comes in a variety of finishes to give your bathroom a distinctive appeal.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Nipple, Polypropylene, 1" x 3/4", Schedule 80, 300 psi Max Pressure (RN100-075)
- JONES STEPHENS 3/4" x 4" Black Pipe Nipple (30740)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, Cast Iron (CW223E 4)
- EVERPURE Quick Connect Filter, 2.5 gpm, 3-1/4" dia. (EV969371)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Brushed Brass (FLMODERN7)
- KINGSTON BRASS 12 IPS Brass Flange, Polished Nickel (FL486)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Matte Black (FLMODERN0)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Antique Brass (FLMODERN3)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Polished Nickel (FLMODERN6)
- JONES STEPHENS Brushed Nickel Escutcheon 1/2" CTS - 5/8" OD Low Pattern 2-1/2" OD (E0105BN)
- DELTA Escutcheon, 3-Setting Diverter (RP51924SS)
- Kingston Brass Plumbing Parts & Accessories