Shop All Escutcheons & Flanges
Kingston Brass
PFLBELL1126 1-1/2-Inch Bell Flange, Polished Nickel
Mfr # PFLBELL1126
Zoro # G303055698
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3
- Includes Flange
- Weight 0.15
- Color Polished Nickel
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # PFLBELL1126
- Zoro # G303055698
- UPC # 663370362958
- Country of Origin Taiwan, Province of China
- Category Escutcheons & Flanges
Dimensions
Length | 3 |
Width | 3 |
Height | 1.63 |
Details
Includes | Flange |
Weight | 0.15 |
Color | Polished Nickel |
Finish | Polished Nickel |
Features | High quality brass construction, Bell flange, Can be used on any drain pipe that can accommodate a 1-1/2" I.D. flange, 3" O.D., Designed for long-lasting durability |
Material | Brass |
Description
The 1-1/2" bell flange comes in a variety of finishes to give your bathroom a distinctive appeal.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1" Pipe Size (1VEU1)
- CHICAGO FAUCET Mechanical Mixer, Brass (242.165.AB.1)
- POWERS Pressure Balancing Mixing Valve, 1/2 In (P910Gk1)
- DELTA Cassidy Traditionalional Tank Lever SS (79760-SS)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Matte Black (FLMODERN0)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Brushed Brass (FLMODERN7)
- KINGSTON BRASS 12 IPS Brass Flange, Polished Nickel (FL486)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Polished Nickel (FLMODERN6)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Antique Brass (FLMODERN3)
- DELTA Escutcheon, RP18090 (RP18090)
- DELTA Flange, Drin Assemb, RP5651 and RP26533 (RP23060BN)
- Kingston Brass Escutcheons & Flanges