Shop All Escutcheons & Flanges
Kingston Brass
PFLBELL1120 1-1/2-Inch Bell Flange, Matte Black
Mfr # PFLBELL1120
Zoro # G203055828
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features High quality brass construction, Bell flange, Can be used on any drain pipe that can accommodate a 1-1/2" I.D. flange, 3" O.D., Designed for long-lasting durability
- Weight 0.15
- Width 3
- Color Matte Black
- Includes Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # PFLBELL1120
- Zoro # G203055828
- UPC # 663370362934
- Country of Origin Taiwan, Province of China
- Category Escutcheons & Flanges
Dimensions
Width | 3 |
Height | 1.63 |
Length | 3 |
Details
Features | High quality brass construction, Bell flange, Can be used on any drain pipe that can accommodate a 1-1/2" I.D. flange, 3" O.D., Designed for long-lasting durability |
Weight | 0.15 |
Color | Matte Black |
Includes | Flange |
Finish | Matte Black |
Material | Brass |
Description
The 1-1/2" bell flange comes in a variety of finishes to give your bathroom a distinctive appeal.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 3" CHROME NIPPLE NL (311-064CNL)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH08)
- MIDWEST FASTENER 1/4" Neoprene Rubber Medium Flat Faucet Washers 20PK (68102)
- HOSE MASTER 1" Dia x 24" L 321 SS Flexible Metal Hose (GM100SHMU240)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Antique Brass (FLMODERN3)
- KINGSTON BRASS 12 IPS Brass Flange, Polished Nickel (FL486)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Polished Nickel (FLMODERN6)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Matte Black (FLMODERN0)
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Brushed Brass (FLMODERN7)
- LDR INDUSTRIES 310 F-114 FLANGE 1-1/4 BLACK FLOOR (501445)
- LDR INDUSTRIES 310 F-34 FLANGE 3/4 BLACK FLOOR (501449)
- Kingston Brass Plumbing Parts & Accessories