Shop All Bath Towel Bars and Hooks
Kingston Brass
Pedestal 2-Tier Steel Construction Towel Rack W/ Wooden Case, Chrome
Mfr # SCC8261
Zoro # G3057524
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Features Solid steel construction, Pedestal towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)17-5/16" x (W)7-13/16" x (H)33-5/8", Available in multiple, durable finishes
- Length 33.63
- Material Steel
- Width 17.31
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SCC8261
- Zoro # G3057524
- UPC # 663370293467
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 33.63 |
Width | 17.31 |
Height | 7.81 |
Details
Finish | Polished Chrome |
Features | Solid steel construction, Pedestal towel rack, Quick and easy installation, Rust resistant, Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Overall dimension: (L)17-5/16" x (W)7-13/16" x (H)33-5/8", Available in multiple, durable finishes |
Material | Steel |
Includes | Towel Rack; Mounting Hardware |
Weight | 6.45 |
Color | Polished Chrome |
Description
This contemporary styled Pedestal Towel Rack is stylish yet functional. The 2-tiers provide enough room to hang hand and bath towels from and the included wooden case acts as an additional storage area for additional bathroom accessories. With a large base, the towel rack is built to be sturdy without the need to worry about it tipping over. Constructed from steel, many years of use can be expected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 1-1.5 in SQUEEZE CLAMP 304 (13MHHM-Q100150)
- BANJO 3" Female Coupler x MNPT Cam Lever Coupling (300B)
- DIXON High Pressure Full Bore Ball Valve, 3/8" (HPBV38)
- DANCO Stem For T&S 6Z-4C Ll (9D0016099E)
- KINGSTON BRASS Heritage 18" Towel Bar, Oil Rubbed Bronze (BA1752ORB)
- KINGSTON BRASS Victorian Robe Hook, Oil Rubbed Bronze (BA1117ORB)
- KINGSTON BRASS Vintage Towel Ring, Oil Rubbed Bronze (BA1164ORB)
- KINGSTON BRASS Templeton Wall Mount Hardwired or Plug-In Towel Warmer, Black (TWW3624MB)
- KINGSTON BRASS BAH6123BN Monarch 24" Dual Towel Bar, Brushed Nickel (BAH6123BN)
- KINGSTON BRASS BAH82130ORB Concord 30" Single Towel Bar, Oil Rubbed Bronze (BAH82130ORB)
- DELTA Dorval 8" Towel Bar (75608-CZ)
- Kingston Brass Bath Towel Bars and Hooks