Shop All Showerhead and Tub Accessories
Kingston Brass
Oval Shower Riser W/ Enclosure, Chrome
Mfr # ABT1040-1
Zoro # G3911933
product price: $324.97
/ea
Free Shipping & Returns
$324.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- ADA Compliant false
- Escutcheon Included false
- UPC/CUPC Certified false
- Theme Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # ABT1040-1
- Zoro # G3911933
- UPC # 663370024467
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Item Width (Inch) | 30.5 |
Item Length (Inch) | 57 |
Item Height (Inch) | 36.38 |
Product Diameter (Inch) | 0.75 |
Details
Finish | Polished Chrome |
Material | Brass |
ADA Compliant | false |
Escutcheon Included | false |
UPC/CUPC Certified | false |
Theme | Traditional |
DOE Certified | false |
CEC Certified | false |
Prop 65 Label | true |
Warranty | 1 |
Item Weight (lbs) | 7.72 |
Low Lead Compliant | false |
Collection | Vintage |
Description
Enhance your beautiful tub and shower combo with this all inclusive shower ring and riser set. Made of fine artistic craftsmanship, this shower riser was designed to be paired with a freestanding or clawfoot tub. It is constructed of high quality brass to ensure reliability and durability. Includes shower ring, shower riser, ceiling and wall support.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (JKF8210G095)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2-In. x 5-Ft. SCH40 DWV Pipe (PVC 07112 1000HC)
- CHIEF Soleniod Valve, D05, 12V DC (220372)
- SMITH-COOPER SW Union, 3M, 304/L, 1-1/2" (4307005174)
- KINGSTON BRASS Vintage 12" Wall Support, Polished Brass (CCS122)
- KINGSTON BRASS Rectangular Shower Curtain Rod, Polished Nickel (CC3156)
- KINGSTON BRASS Vintage Shower Ring Connector 5 Holes, Chrome (CCRCB1)
- KINGSTON BRASS Deck Mount Hand Shower Holder for Roman Tub Faucet, Oil Rubbed Bronze (KSHK55)
- KINGSTON BRASS Convert To Shower (W/out Spout And Shower Head), Polished Brass (CC3162)
- KINGSTON BRASS 72Inch Stainless Steel Shower Hose, Brushed Brass (H72SS7)
- KOHLER Hose, 60" L, Chrome Cover, For Handshowers (K-45982-CP)
- Kingston Brass Showerhead and Tub Accessories