Shop All Kitchen Faucets
Kingston Brass
NS8790DKLSP Water Onyx Centerset Kitchen Faucet, Black Stainless Steel
Mfr # NS8790DKLSP
Zoro # G3103800
product price: $240.47
/ea
Free Shipping & Returns
$240.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Stainless Steel
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Features High quality brass construction for durability and reliability, Drip-free ceramic disc cartridge, 8" centerset 3-hole installation with additional hole for sprayer, Matching non metallic sprayer included, Lever handle meets ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # NS8790DKLSP
- Zoro # G3103800
- UPC # 663370241239
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Width | 10.38 |
Height | 2.5 |
Item Width (Inch) | 10.38 |
Item Length (Inch) | 12.5 |
Item Height (Inch) | 2.5 |
Description
Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The black stainless steel finish will also add a glistening elegance to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER 25 (484B/PN)
- SLOAN Etf749A Sens Window Housing Asm (0365471)
- VAL-MATIC 3" Flanged Cast Iron Silent Check Valve (1803A.1)
- SIEMENS Zone Valve Actuator, 24V, Spring Return (SFP71U)
- KINGSTON BRASS KS8721CQL Widespread Kitchen Faucet, Polished Chrome (KS8721CQL)
- KINGSTON BRASS KS1172PL Heritage Bridge Kitchen Faucet, Polished Brass (KS1172PL)
- KINGSTON BRASS KS1765ALLS Vintage Classic Kitchen Faucet W/out Sprayer, Brnz (KS1765ALLS)
- KINGSTON BRASS Heritage Wall Mnt Bridge Kitchen Faucet W/Brass Sprayer, Brass (KS1263ALBS)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Brass (KB1792BPLLS)
- KINGSTON BRASS KS3782AL Restoration Bridge Kitchen Faucet, Polished Brass (KS3782AL)
- NEWPORT BRASS Hot & Cold Water Dispenser in Polished Chrome (106/26)
- Kingston Brass Kitchen Faucets & Accessories