Shop All Centerset Bathroom Faucets
Kingston Brass
NS7000AX 4" Centerset Bathroom Faucet, Black Stainless Steel
Mfr # NS7000AX
Zoro # G3062668
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Finish Black Stainless Steel
- Number of Handles 2
- Weight 4.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # NS7000AX
- Zoro # G3062668
- UPC # 663370557361
- Country of Origin Taiwan, Province of China
- Category Centerset Bathroom Faucets
Dimensions
Height | 6.44 |
Length | 9.54 |
Width | 7.87 |
Item Height (Inch) | 6.44 |
Item Length (Inch) | 9.54 |
Item Width (Inch) | 7.87 |
Description
Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Water Onyx 4-inch centerset bathroom faucet with brass pop-up and its featured sturdy brass construction and premium black stainless steel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Emulate the deep tones and power of the onyx stone with this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Checkstop Kit (900-050)
- ZORO SELECT CPVC CPVC to Brass Adapter, 1" Pipe Size, Socket CTS x MNPT Brass (164-305NL)
- DELTA Tub Spout, Pull-Up Diverter (RP61357BN)
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-4M-8M)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Brushed Nickel (KB608B)
- KINGSTON BRASS KB602BX 4-Inch Centerset Bathroom Faucet with Pop-Up Drain, Polished Brass (KB602BX)
- KINGSTON BRASS Heritage, 4" Centerset Bathroom Faucet, Polished Brass (KB1602AX)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Polished Brass (KB542B)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB511LP)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB7641LL)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Style: Traditional (L-7272)
- Kingston Brass Centerset Bathroom Faucets