Shop All Widespread Bathroom Faucets
Kingston Brass
NS4467BAL 8" Widespread Bathroom Faucet, Black Stainless Steel/ Chrome
Mfr # NS4467BAL
Zoro # G3073019
product price: $500.47
/ea
Free Shipping & Returns
$500.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Weight 4.78
- Color Black Stainless Steel/Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # NS4467BAL
- Zoro # G3073019
- UPC # 663370252372
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Height | 2.5 |
Length | 5.5 |
Width | 2.88 |
Item Length (Inch) | 5.5 |
Item Height (Inch) | 2.5 |
Item Width (Inch) | 2.88 |
Description
Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Water Onyx 8-inch widespread bathroom faucet with brass pop-up and its featured sturdy brass construction and premium black stainless steel/polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. Emulate the deep tones and power of the onyx stone with this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/OMNIFILTER Standard Taste/Odor Cartridge 10", 5Mcron (TO1-SS6-S18)
- LEGEND VALVE 3" SS316 TEE (416-110)
- ZORO SELECT Shower Drain Grid, Pipe Dia 4 In, CI (1PPF1)
- LAVELLE INDUSTRIES UNIVERSAL 3"" FLAPPER RED (3060BP)
- KINGSTON BRASS KS3955PX Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KS3955PX)
- KINGSTON BRASS KS4980CML Manhattan 8" Widespread Bathroom Faucet, Matte Black (KS4980CML)
- KINGSTON BRASS FSC8930NDL NuvoFusion Widespread Bathroom Faucet W/ Brass Pop-Up, Black (FSC8930NDL)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Brass (GKB962)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Nickel (KB986ACLPN)
- KINGSTON BRASS KS1970AL 8" Widespread Bathroom Faucet, Matte Black (KS1970AL)
- KINGSTON BRASS KB952 Magellan Mini-Widespread Bathroom Faucet, Polished Brass (KB952)
- Kingston Brass Widespread Bathroom Faucets