Shop All Handles, Levers & Controls
Kingston Brass
NB36300PX Pressure BalancedTub/Shower Faucet w/Porcelain Cross Handle
Mfr # NB36300PX
Zoro # G0863468
Free Shipping & Returns
$412.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pressure Balanced Valve
- Features Durable washerless cartridge, Ceramic cartridge for long lasting durability
- Flow Rate 7 gpm
- Material Brass
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # NB36300PX
- Zoro # G0863468
- UPC # 663370258176
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Width | Shower: 2-1/4", Lever: 7-1/2" |
Face Dia. | Shower: 2-1/4" |
Item Length (Inch) | 72 |
Item Height (Inch) | 7.5 |
Item Width (Inch) | 7.5 |
Description
NB36300PX Pressure BalancedTub/Shower Fa
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-300-12000SKH-3p-3308)
- PLUMB PAK DEEP FLANGE 1-1/4"" OD (PP58PC)
- KINGSTON BRASS 8" Centerset Kitchen Faucet Brass Sprayer, Polished Brass (KB3572GLBS)
- B&K 3/4 In. x 6 In. Schedule 80 PVC Nipple (404-060)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Oil Rubbed Bronze (KB3005PL)
- KINGSTON BRASS KS3040PX Single-Handle Three-Way Diverter Valve with Trim Kit (KS3040PX)
- KINGSTON BRASS Volume Control, Brushed Nickel (KB3008BX)
- KINGSTON BRASS KS1108PKX Basin Tap Faucet W/ Cross Handle, Brushed Nickel (KS1108PKX)
- KINGSTON BRASS KB241AX Twin Handle Tub & Shower Faucet With Decor Cross Handle (KB241AX)
- KINGSTON BRASS Volume Control W/ Lever, Handle, Chrome (KB3001PL)
- MOEN Handle Kit, 172654 (172654)
- Kingston Brass Kitchen Faucets & Accessories