Shop All Bathtub and Shower Faucet Combo
Kingston Brass
NB36300ACL Single-Handle Tub and Shower Faucet, Black Stainless Steel
Mfr # NB36300ACL
Zoro # G002835577
product price: $412.72
/ea
Free Shipping & Returns
$412.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Black Stainless Steel
- Width 7.5
- Length 7.13
- Height 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # NB36300ACL
- Zoro # G002835577
- UPC # 663370856785
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7.5 |
Length | 7.13 |
Height | 7.5 |
Details
Material | Brass |
Color | Black Stainless Steel |
Weight | 7.2 |
Finish | Black Stainless Steel |
Includes | Faucet;Mounting Hardware |
Features | Solid brass construction, Pressure balanced valve to prevent scalding, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Integral diverter on valve, 4-15/16" tub spout reach, Single lever handle meets ADA guidelines, Integral screwdriver stops for easy servicing |
Description
Add refinement and charm to your bathroom with this tub and shower faucet's simple design. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium black stainless steel finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Y STRAINER (MLS200-80)
- ANVIL 1-1/2" Female NPT x Female NPT Malleable Iron Coupling Class 150 (0310081005)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain, 1-Hole Overflow Silicone and 2-Pin, Brass (48700-FA-PB-G-2P)
- ZORO SELECT Reducing Bushing, Polypropylene, 1/2" x 1/4", Schedule 80, 300 psi Max Pressure (RB050-025)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133ZX)
- KINGSTON BRASS Tub and Shower Faucet, Antique Brass, Wall Mount (KBX8133DX)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB86580CML)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138EFL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (VB36320AL)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB662AX)
- VINTAGE Tub and Shower Faucet, Matte Black, Wall Mount (KB660AX)
- Kingston Brass Bathtub and Shower Faucet Combo