Shop All Widespread Bathroom Faucets
Kingston Brass
NB1970AL 8" Widespread Bathroom Faucet, Black Stainless Steel
Mfr # NB1970AL
Zoro # G3069099
product price: $380.22
/ea
Free Shipping & Returns
$380.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Finish Black Stainless Steel
- Number of Handles 2
- Weight 8.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # NB1970AL
- Zoro # G3069099
- UPC # 663370244483
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Width | 6.25 |
Length | 8 |
Height | 2 |
Item Width (Inch) | 6.25 |
Item Length (Inch) | 8 |
Item Height (Inch) | 2 |
Description
Inspired by nature's powerful color of the black onyx stone, vivid and unique color is brought to life in this faucet's features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Water Onyx 8-inch widespread bathroom faucet and its featured sturdy brass construction and premium black stainless steel finish are guaranteed to glamorize your home's traditional ensemble for years to come. Emulate the deep tones and power of the onyx stone with this faucet. A matching finish drain is also included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUELLER INDUSTRIES Type L Copper Tubing Coil (LSC2010P)
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 6 in Pipe Size (P101-060)
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNA03)
- RIDGID CCutter, Heavy Duty, 212 in, For Use With Model K3800 Drum Machine (52817R)
- KINGSTON BRASS KS4462FL 8" Widespread Bathroom Faucet, Polished Brass (KS4462FL)
- KINGSTON BRASS KS5972FL 8" Widespread Bathroom Faucet, Polished Brass (KS5972FL)
- KINGSTON BRASS Mini-Widespread Bathroom Faucet, Chrome (KB3941BL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Polished Nickel (KB1976PL)
- KINGSTON BRASS KB962PL Magellan Widespread Bathroom Faucet, Polished Brass (KB962PL)
- KINGSTON BRASS KS3961BX 8" Widespread Bathroom Faucet, Polished Chrome (KS3961BX)
- KINGSTON BRASS KC7061PX Vintage 8" Widespread Bathroom Faucet, Polished Chrome (KC7061PX)
- Kingston Brass Bathroom Sink Faucets & Accessories