Shop All Kitchen Faucets
Kingston Brass
Mono Block Kitchen Faucet W/ Brass Sprayer, Chrome
Mfr # KB1571BLBS
Zoro # G3922984
product price: $201.47
/ea
Free Shipping & Returns
$201.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Stainless Steel Ball Type Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB1571BLBS
- Zoro # G3922984
- UPC # 663370016455
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Length (Inch) | 10 |
Item Height (Inch) | 9.25 |
Item Width (Inch) | 9.13 |
Description
Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. The Victorian Mono Deck Mount Kitchen Faucet with Lever Handle and Brass Sprayer is prized for its easy-to-use single handle. Enjoy the strong and durable brass material and polished chrome finish that will last for years to come. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 3/4" FNPT Brass Gas Ball Valve Inline (240-004B)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-52)
- TRUMBULL INDUSTRIES Keeney Mfg Co 1-1/2" P-Trap with Marvel Connector, White (400TTW)
- KOHLER Stem Extension, Cc (1003873)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798TALBS)
- KINGSTON BRASS KS1171PX Heritage Bridge Kitchen Faucet, Polished Chrome (KS1171PX)
- KINGSTON BRASS Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG3193AL)
- KINGSTON BRASS NB750SP Water Onyx Centerset Kitchen Faucet, Black Stainless Steel (NB750SP)
- KINGSTON BRASS KS177ALBSAC Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Copper (KS177ALBSAC)
- KINGSTON BRASS KB790AC 8" Centerset Kitchen Faucet, Polished Chrome (KB790AC)
- ROHL Single Hole Only Mount, 1 Hole Kitchen Faucet (A3420LMAPC-2)
- Kingston Brass Kitchen Faucets