Shop All Widespread Bathroom Faucets
Kingston Brass
Mini-Widespread Bathroom Faucet, Chrome
Mfr # KS2951QLL
Zoro # G3911967
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Valve Type Ceramic Disc Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2951QLL
- Zoro # G3911967
- UPC # 663370107467
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Height (Inch) | 2 |
Item Width (Inch) | 3.5 |
Item Length (Inch) | 4.5 |
Description
Adorn your washroom with the transitional stylings and bold allure of this faucet. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet. The Executive Mini-Widespread Bathroom Faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 1/8 in, 100 ft, 165F (ABH02007)
- HAM-LET 1/2" x 15/32" LET-LOK x MNPT SS Male Connector (768L-SS-12MM X 1/2)
- PARKER 5/16" Flare Brass Union Tee 10PK (144F-5)
- MOEN Roman Tub Digital Control (TS3495ORB)
- KINGSTON BRASS KB915BL Vintage Widespread Bathroom Faucet, Oil Rubbed Bronze (KB915BL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Polished Nickel (KB1976PL)
- KINGSTON BRASS KS4980CML Manhattan 8" Widespread Bathroom Faucet, Matte Black (KS4980CML)
- KINGSTON BRASS FSC8933CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Brass (FSC8933CML)
- KINGSTON BRASS KB951LL Mini-Widespread Bathroom Faucet, Polished Chrome (KB951LL)
- KINGSTON BRASS KB941BL Mini-Widespread Bathroom Faucet, Polished Chrome (KB941BL)
- KINGSTON BRASS KS1976AX 8" Widespread Bathroom Faucet, Polished Nickel (KS1976AX)
- Kingston Brass Bathroom Sink Faucets & Accessories