Shop All Widespread Bathroom Faucets
Kingston Brass
Mini-Widespread Bathroom Faucet, Brushed Nickel
Mfr # KS2958ZX
Zoro # G3914557
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Material Brass
- Valve Type Ceramic Disc Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2958ZX
- Zoro # G3914557
- UPC # 663370248870
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Length (Inch) | 4.5 |
Item Height (Inch) | 2 |
Item Width (Inch) | 3.5 |
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet. The Millennium Mini-Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Reducing Bushing, Carbon Steel, MNPT (6-4 RB-S)
- ZORO SELECT 3/4" FNPT Galvanized 90 Degree Elbow (5P799)
- KOHLER Assembly, Seat, Fleur (85332-BR-0)
- BLUE TWISTERS Blue Twisters 4814422 0.75 in. Insert x 0.75 in. Dia. Insert Polypropylene Irrigation Insert Coupling; Blue - Pack of 5 (4814422)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB987ACLSB)
- KINGSTON BRASS NS4466BX 8" Widespread Bathroom Faucet, Brass/Black Stainless Steel (NS4466BX)
- KINGSTON BRASS KB1977AX 8" Widespread Bathroom Faucet, Brushed Brass (KB1977AX)
- KINGSTON BRASS KC7065AL Vintage 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065AL)
- KINGSTON BRASS KB988 Widespread Bathroom Faucet, Brushed Nickel (KB988)
- KINGSTON BRASS American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Brass (KB982ACL)
- DELTA Dorval Two Handle Widespread Bathroom Faucet (3557-CZMPU-DST)
- Kingston Brass Widespread Bathroom Faucets