Shop All Widespread Bathroom Faucets
Kingston Brass
Mini-Widespread Bathroom Faucet, Brushed Nickel
Mfr # KS2958DX
Zoro # G3912195
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 2
- Valve Type Ceramic Disc Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KS2958DX
- Zoro # G3912195
- UPC # 663370105524
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Length (Inch) | 4.5 |
Item Width (Inch) | 3.5 |
Item Height (Inch) | 2.56 |
Description
This faucet boasts bold, sleek design with its cylindrical styling. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. The Concord Mini-Widespread Bathroom Faucet and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist 36" Grab Bar (11895-BL)
- LEGEND VALVE 1" NO LEAD PRESS x MNPT UNION (450-825P)
- DELTA 3.5 Accessory, BathSafty 24", Cntmp DecrGrbBr MtB (41824-BL)
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 3/8" Pipe Size (22UL50)
- KINGSTON BRASS KB911BL Vintage Widespread Bathroom Faucet, Polished Chrome (KB911BL)
- KINGSTON BRASS 8" Widespread Bathroom Faucet, Chrome (KB6961LL)
- KINGSTON BRASS KS1162BX 8" Widespread Bathroom Faucet, Polished Brass (KS1162BX)
- KINGSTON BRASS KB972AL Victorian Widespread Bathroom Faucet, Polished Brass (KB972AL)
- KINGSTON BRASS KS4948CML Manhattan 8" Widespread Bathroom Faucet, Brushed Nickel (KS4948CML)
- KINGSTON BRASS KB952 Magellan Mini-Widespread Bathroom Faucet, Polished Brass (KB952)
- BRIZO Siderna Widespread Lavatory Faucet - Less Handles (65380LF-PCLHP)
- Kingston Brass Bathroom Sink Faucets & Accessories