Shop All Bathroom Sink Faucets
Kingston Brass
Millennium KB6321ZX 3-Handle Bidet Faucet, Polished Chrome
Mfr # KB6321ZX
Zoro # G3067595
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant false
- Number of Handles 3
- Weight 5.62
- Material Brass;Zinc Alloy;Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KB6321ZX
- Zoro # G3067595
- UPC # 663370490408
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Width | 2.13 |
Height | 2.13 |
Length | 8 |
Item Height (Inch) | 2.13 |
Item Width (Inch) | 2.13 |
Item Length (Inch) | 8 |
Description
The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Millennium Bidet Faucet With Three Cross Handle and its featured sturdy brass construction and premium polished chrome finish are guaranteed to bring functionality and form to your home's modern ensemble for years to come. The elegant design of this faucet will spark praise for your exquisitely-styled bathroom.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Pressure Regulator, 1/8 In, 0 to 60 psi (1/8 LF560 0-60)
- ZORO SELECT 1/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB23)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-5/8 in. Tube, Steel (CN42)
- DELTA Tub Spout, Non-Diverter (RP62149OB)
- KINGSTON BRASS KS1492TAL Vessel Sink Faucet, Polished Brass (KS1492TAL)
- KINGSTON BRASS Bidet Faucet, Polished Chrome (KB311)
- KINGSTON BRASS Basin Faucet, Polished Chrome (CC4L1)
- KINGSTON BRASS Templeton, 4" Single, Handle Bathroom Faucet, Polished Brass (KS3402TL)
- KINGSTON BRASS Whitaker Industrial Style Bridge Bathroom Faucet W/ Pop-Up Drain, Nickl (KS2176KL)
- KINGSTON BRASS KB8918NDL NuvoFusion Widespread Bathroom Faucet, Brushed Nickel (KB8918NDL)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-615-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- Kingston Brass Bathroom Sink Faucets & Accessories