Shop All Washroom Accessories
Kingston Brass
Milano Toilet Paper Holder, Polished Chrome
Mfr # BA2718C
Zoro # G3749944
product price: $42.22
/ea
$42.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Milano
- Warranty 1
- Material Brass
- ADA Compliant true
- Escutcheon Included false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BA2718C
- Zoro # G3749944
- UPC # 663370007316
- Country of Origin Taiwan, Province of China
- Category Washroom Accessories
Dimensions
Product Diameter (Inch) | 2.63 |
Item Width (Inch) | 3.13 |
Item Length (Inch) | 9.25 |
Item Height (Inch) | 2.63 |
Details
Collection | Milano |
Warranty | 1 |
Finish | Polished Chrome |
Material | Brass |
ADA Compliant | true |
Escutcheon Included | false |
Prop 65 Label | true |
Installation Type | Wall Mount |
Item Weight (lbs) | 1.01 |
Low Lead Compliant | false |
CEC Certified | false |
DOE Certified | false |
Theme | Modern |
UPC/CUPC Certified | false |
Description
Kingston Brass toilet paper holders are beautifully designed to offer chic and unique styling. Allow the polished chrome to bring a polished refinery to your home and match your other bathroom accessories.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Tank-To-Bowl Gasket For Am. Std. (C03303L)
- ELKAY Water Cooler, Plastic Handle, Steel (P05101)
- PARKER Hex Reducing Nipple, Brass, 1/2 x 1/4 in (216P-8-4)
- ZORO SELECT Braided Connector, 3/8 Comp x 1/2 FIP (11K757)
- KINGSTON BRASS Victorian Toilet Paper Holder, Oil Rubbed Bronze (BA1118ORB)
- KINGSTON BRASS Restoration Toothbrush W/ Tumbler Holders, Oil Rubbed Bronze (BA3966ORB)
- KINGSTON BRASS Classic Robe Hook, Oil Rubbed Bronze (BA317ORB)
- KINGSTON BRASS Victorian Toothbrush W/ Tumbler Holders, Brushed Nickel (BA1116SN)
- KINGSTON BRASS CC3171 Adjustable Hotel Single Curved Shower Curtain Rod (CC3171)
- KINGSTON BRASS 5-Piece Bathroom Accessories Set, Chrome (BAHK2612478C)
- TAYMOR Rod Flanges, Bathroom, Polished Chrome, PR (01-9659)
- Kingston Brass Washroom Accessories