Shop All Bath Towel Bars and Hooks
Kingston Brass
Metropolitan 24" Dual Towel Bar, Brushed Nickel
Mfr # BA4813SN
Zoro # G3918075
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # BA4813SN
- Zoro # G3918075
- UPC # 663370017353
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Details
Item | Metropolitan 24" Dual Towel Bar, Brushed Nickel |
Finish | Brushed Nickel |
Description
Dry your towels with the chic appeal and convenience of the Kingston Brass Metropolitan dual towel bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Metropolitan Collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1/2" FNPT Cast Bronze Ball Cone Check Valve (61-503-01)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (15R20A)
- MOEN Voss One-Handle Bathroom Faucet in Matte Black (6903BL)
- ILC Replacement for Ecoaqua Ewf-8060aß Filter, PK 4 (EWF-8060A)
- KINGSTON BRASS BA9114C Water Onyx 6" Towel Ring, Polished Chrome (BA9114C)
- KINGSTON BRASS Victorian 24" Dual Towel Bar, Brushed Nickel (BA1113SN)
- KINGSTON BRASS Templeton Wall Mount Hardwired or Plug-In Towel Warmer, Black (TWW3624MB)
- KINGSTON BRASS Milano 24" Towel Bar, Polished Brass (BA2711PB)
- KINGSTON BRASS Victorian 24" Towel Bar, Polished Brass (BA1111PB)
- KINGSTON BRASS 4-Pieces Dual Towel Bar Bathroom Hardware Set, Chrome (BAK1113478C)
- KOHLER Loure Towel Ring (11587-CP)
- Kingston Brass Bath Towel Bars and Hooks