Shop All Widespread Bathroom Faucets
Kingston Brass
Magellan Widespread Bathroom Faucet, Polished Brass
Mfr # GKB912
Zoro # G3935934
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 2
- Valve Type Washerless Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB912
- Zoro # G3935934
- UPC # 663370226779
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Dimensions
Item Height (Inch) | 2.06 |
Item Length (Inch) | 4 |
Item Width (Inch) | 3.75 |
Description
Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Magellan Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Insert Plug (ABTP34)
- LEGEND VALVE 1/4" PUSH FIT TEE (465-110)
- ZORO SELECT 2" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNI18)
- ZORO SELECT Replacement Screen, 3/8 In, 304 SS (20H632)
- KINGSTON BRASS KS4468PX 8" Widespread Bathroom Faucet, Brushed Nickel (KS4468PX)
- KINGSTON BRASS KC7065BPL 8" Widespread Bathroom Faucet, Oil Rubbed Bronze (KC7065BPL)
- KINGSTON BRASS Widespread Bathroom Faucet, Brushed Nickel (GKB988AL)
- KINGSTON BRASS KS3952WLL Wilshire Mini-Widespread Bathroom Faucet W/Pop-Up, Brass (KS3952WLL)
- KINGSTON BRASS Widespread Bathroom Faucet, Antique Copper (FSC197AXAC)
- KINGSTON BRASS FSC8958CML Manhattan Widespread Bathroom Faucet W/ Brass Pop-Up, Nickel (FSC8958CML)
- KINGSTON BRASS KS5562PL 8" Widespread Bathroom Faucet, Polished Brass (KS5562PL)
- Kingston Brass Widespread Bathroom Faucets