Shop All Kitchen Faucets
Kingston Brass
Magellan Centerset Kitchen Faucet, Antique Copper
Mfr # GKB756LS
Zoro # G3916702
product price: $71.47
/ea
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Material Brass
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GKB756LS
- Zoro # G3916702
- UPC # 663370225314
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Height (Inch) | 10.88 |
Item Width (Inch) | 7 |
Item Length (Inch) | 10.25 |
Description
The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The antique copper finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Matching accessories are available for use.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX Electric Tankless Water Heater, Undersink, Single Phase (SPEX2412)
- ZORO SELECT 1/2" Compression Low Lead Brass Union (700062-08)
- HAYWARD FLOW CONTROL True Union, Proportional, 1/2" S/T, PVC/EPDM (CVH1050ASTE0A00)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 40 (5P685)
- KINGSTON BRASS Magellan Centerset Kitchen Faucet, Chrome (KB790)
- KINGSTON BRASS KS8721DLLS Widespread Kitchen Faucet, Polished Chrome (KS8721DLLS)
- KINGSTON BRASS Manhattan 8" Widespread Kitchen Faucet W/Brass Sprayer, Brass (KS8727CMLBS)
- KINGSTON BRASS KS1171BEX Essex Bridge Kitchen Faucet, Polished Chrome (KS1171BEX)
- KINGSTON BRASS KB828 Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KB828)
- KINGSTON BRASS KS8711CTLLS Continental Single-Handle 8" Centerset Kitchen Faucet, Chrm (KS8711CTLLS)
- COMPONENT HARDWARE Faucet, 4"Deck , Gsnk, Leadfree (KL11-4000)
- Kingston Brass Kitchen Faucets & Accessories