Shop All Bathroom Sink Faucets
Kingston Brass
Magellan Bidet Faucet W/ Lever, Handles And Brass Pop-Up, Chrome
Mfr # KB321
Zoro # G3935496
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck Mount
- ADA Compliant true
- Number of Handles 3
- Material Brass
- Valve Type Washerless Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB321
- Zoro # G3935496
- UPC # 663370015762
- Country of Origin Taiwan, Province of China
- Category Bathroom Sink Faucets
Dimensions
Item Height (Inch) | 3.05 |
Item Width (Inch) | 3.92 |
Item Length (Inch) | 13.66 |
Description
Admired for its perfect combination of unparalleled traditionalism with a flavor of unique characteristics. For ease of cleansing, bidet faucets are specific for use with bidets, often having water sprayed from above or below. The Magellan 3-Handle Bidet Faucet and its sturdy brass construction and premium polished chrome finish are guaranteed to bring functionality and form to your home. Embrace the touch of extraordinariness offered by this fixture and make it an addition to your home.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3009 56 11)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 1/2 in Pipe Size (439101)
- SLOAN Regal 125-1.6 Xl U Flush Valve (3088012)
- RELIANCE WATER HEATERS 1500W 120V Element (100108301)
- KINGSTON BRASS KB8918NDL NuvoFusion Widespread Bathroom Faucet, Brushed Nickel (KB8918NDL)
- KINGSTON BRASS Whitaker Industrial Style Bridge Bathroom Faucet W/ Pop-Up Drain, Nickl (KS2176KL)
- KINGSTON BRASS Restoration Basin Tap Faucet, Polished Chrome (KS3201AX)
- KINGSTON BRASS KBK5615AL 4" Bathroom Faucet W/ 5-Piece Bathroom Hardware Combo, Bronze (KBK5615AL)
- KINGSTON BRASS Bidet Faucet, Polished Chrome (KB311)
- KINGSTON BRASS KS7418BL Paris Single Lever Handle Bathroom Faucet, Brushed Nickel (KS7418BL)
- DOMINION FAUCETS Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1106)
- Kingston Brass Bathroom Sink Faucets & Accessories