Shop All Cartridges and Stems
Kingston Brass
LSRPL8451CC
Mfr # LSRPL8451CC
Zoro # G403055550
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Includes Cartridge
- Features Fabricated from high quality brass, 3/8" x 16 PT, 2-1/8" overall length, Corrosion-resistant finish, Designed for long-lasting durability
- Width 0.75
- Length 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # LSRPL8451CC
- Zoro # G403055550
- UPC # 663370040573
- Country of Origin China
- Category Cartridges and Stems
Dimensions
Width | 0.75 |
Length | 2.13 |
Height | 0.75 |
Details
Material | Metal |
Includes | Cartridge |
Features | Fabricated from high quality brass, 3/8" x 16 PT, 2-1/8" overall length, Corrosion-resistant finish, Designed for long-lasting durability |
Weight | 0.12 |
Description
The ceramic disc cartridge is the heart of the faucet, controlling its temperature and water flow. Internally, two opposing discs made out of ceramic carbide rotate to control the flow of water. Because ceramic carbide is impervious to friction, it can last for many years before needing replacement. This is a 3/8" x 16PT spline broach quarter turn cold-side replacement stem cartridge. Compatible with Kingston Brass LS845xJX and LS855xDL faucets.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Clean-Out Cover Plate, 4-1/4 in. Diameter Plastic Bellshape Chrome (104BC P1)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. Schedule 40 Slip PVC Cross (PVC 02410 1000HA)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 3/4 in Pipe Size (8030G083)
- LEGRIS Barbed, Push-to-Connect Elbow, 3/8 in Tube Size, Nylon, Black, 10 PK (3182 60 00)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53302DX)
- KINGSTON BRASS Concord 5/8″ O.D x 3/8″ O.D Anti-Seize Deluxe Quarter Turn Ceramic Hardisc Cartridge Angle Stop, Polished Chrome (CD53301DX)
- KINGSTON BRASS 5/8"O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Nkl (CD53308VA)
- KINGSTON BRASS 1/2" O.Dx3/8" O.D Anti-Sz Qrtr Turn Ceramic Cartridge Angle Stop, Brass (CD53307DX)
- ZURN Zurn Lead Free Cold Short Stem Cartridge (59517005)
- THRIFCO PLUMBING 2K-2H Stem for American Standard (4400833)
- DANCO Faucet Stem 5A-1C Crane (15120E)
- Kingston Brass Cartridges and Stems