Shop All Bar Sink Faucets
Kingston Brass
LS8615NYL New York One-Handle 1-Hole Deck Mounted Bar Faucet, Bronze
Mfr # LS8615NYL
Zoro # G3103749
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant true
- Height 4.94
- Features Solid brass construction, 1.75 GPM/6.62 LPM spout flow rate at 60 PSI, Drip-free ceramic disc cartridge, J-spout has 4-15/16" reach with a 11-11/16" height, 7-13/16" clearance
- Length 11.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # LS8615NYL
- Zoro # G3103749
- UPC # 663370684173
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 4.94 |
Length | 11.69 |
Width | 5.88 |
Item Height (Inch) | 4.94 |
Item Width (Inch) | 5.88 |
Item Length (Inch) | 11.69 |
Description
Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Canister Flush Valve Kit (RGP1083980)
- CHICAGO FAUCET 12 In. Gooseneck Swing Spout (GN12ASWGJKABCP)
- JONES STEPHENS Brass Short Forged Flare Nut, 5/8" Pipe Size (F40012)
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (007728)
- KINGSTON BRASS New York One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611NYL)
- KINGSTON BRASS KB491ACL American Classic Two-Handle High-Arc Bar Faucet, Polished Chrm (KB491ACL)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Chrome (KB2491YL)
- KINGSTON BRASS KS212AB Two-Handle Wall Mount Bar Faucet, Antique Brass (KS212AB)
- KINGSTON BRASS Legacy, 4" Centerset Bar Faucet, Brushed Nickel/Chrome (KB6497LL)
- KINGSTON BRASS LS8611CTL Continental One-Handle 1-Hole Deck Mounted Bar Faucet, Chrome (LS8611CTL)
- BK RESOURCES Dipper Well Faucet, Chrome Plated, Lead Free (BKF-DWF-G)
- Kingston Brass Kitchen Faucets & Accessories