Shop All Bar Sink Faucets
Kingston Brass
LS8611DPL Paris One-Handle 1-Hole Deck Mounted Bar Faucet, Chrm
Mfr # LS8611DPL
Zoro # G3109069
product price: $168.97
/ea
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- ADA Compliant true
- Height 4.94
- Weight 4.65
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # LS8611DPL
- Zoro # G3109069
- UPC # 663370684128
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 4.94 |
Length | 11.69 |
Width | 5.88 |
Item Length (Inch) | 11.69 |
Item Height (Inch) | 4.94 |
Item Width (Inch) | 5.88 |
Description
Add elegant style to your bar setup with this faucet. Ideal for preparing food and cleanup, the high spout will easily allow for a variety of tasks.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF 25 AUB-Z3)
- AMIAD Filter Screen, Yellow, 14-5/8" Length (700101-000414)
- KOHLER Dtv+ Digital Two-Port Thermostatic Valve (528-K1-NA)
- LEGEND VALVE 3/4" X 3" 304 SS NIPPLE (304-084)
- KINGSTON BRASS Legacy, 4" Centerset Bar Faucet, Brushed Nickel/Chrome (KB6497LL)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Oil Rubbed Bronze (KB2495YL)
- KINGSTON BRASS LS8615NYL New York One-Handle 1-Hole Deck Mounted Bar Faucet, Bronze (LS8615NYL)
- KINGSTON BRASS KB491ACL American Classic Two-Handle High-Arc Bar Faucet, Polished Chrm (KB491ACL)
- KINGSTON BRASS KB8492NDL NuvoFusion 4" Centerset Bar Faucet, Polished Brass (KB8492NDL)
- KINGSTON BRASS Two-Handle Wall Mount Bar Faucet, Brushed Nickel (KS212SN)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Compression Hose, Single Hole, Chrome, Overall Width: 6" (0284-A-Q)
- Kingston Brass Bar Sink Faucets