Shop All Sink Drains
Kingston Brass
Lift and Turn Sink Drain with Overflow, 17 Gauge, Brushed Brass
Mfr # KB3007
Zoro # G307965061
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 8.13
- Overall Height 2.25
- Width 2.25
- Type Bathroom Sink Drains
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3007
- Zoro # G307965061
- UPC # 196507149790
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 8.13 |
Overall Height | 2.25 |
Width | 2.25 |
Details
Type | Bathroom Sink Drains |
Material | Brass |
Includes | Lift & Turn Drain |
Features | Constructed from solid 17 gauge brass for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-5/8" opening, Overall size: (L) 2-1/4" x (W) 2-1/4" x (H) 8-1/8", Fits all standard lavatory drain openings, Easy operation lift and turn mechanism, With overflow design, Mounting hardware included |
Finish | Brushed Brass |
Description
Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic Available in multiple finishes to match your faucet, the Fauceture Lift and Turn Sink Drain with Overflow will fit most standard drain sizes Simply twist the drain up to open
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris by Push-In Connector Wye, 3/8 in Nominal, Tube, 290 psi Pressure, Nylon, Domestic (31406000)
- T&S BRASS Double Joint Nozzle For - Part# 68X (68X)
- ZORO SELECT Repair Clamp, Single Bolt, 3/4 In, 304 SS (24T946)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 3/4 in x 3/4 in x 1/2 in Pipe Size (1402101)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KP1008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3002)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8106)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Chrome (EV8411)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1007)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Basket Strainer Kitchen (K111B)
- ENCORE Twist Handle Waste Drain with Overflow (D50-7215-IB)
- Kingston Brass Sink Drains