Shop All Sink Drains
Kingston Brass
Lift and Turn Sink Drain with Overflow, 17 Gauge, Antique Brass
Mfr # KB3003
Zoro # G207965062
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 8.13
- Features Constructed from solid 17 gauge brass for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-5/8" opening, Overall size: (L) 2-1/4" x (W) 2-1/4" x (H) 8-1/8", Fits all standard lavatory drain openings, Easy operation lift and turn mechanism, With overflow design, Mounting hardware included
- Material Brass
- Finish Antique Brass
- Type Bathroom Sink Drains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB3003
- Zoro # G207965062
- UPC # 196507149769
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 8.13 |
Overall Height | 2.25 |
Width | 2.25 |
Details
Features | Constructed from solid 17 gauge brass for durability and reliability, Premium color finish resist tarnishing and corrosion, 1-1/4" O.D. tailpiece, Fits standard 1-5/8" opening, Overall size: (L) 2-1/4" x (W) 2-1/4" x (H) 8-1/8", Fits all standard lavatory drain openings, Easy operation lift and turn mechanism, With overflow design, Mounting hardware included |
Material | Brass |
Finish | Antique Brass |
Type | Bathroom Sink Drains |
Includes | Lift & Turn Drain |
Description
Lift and turn drains are a popular choice in traditional bathrooms because of their vintage aesthetic Available in multiple finishes to match your faucet, the Fauceture Lift and Turn Sink Drain with Overflow will fit most standard drain sizes Simply twist the drain up to open
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-8)
- PLASTIC TRENDS Y 45 PVC 4"" HXHXH (P304)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (815-VBCP)
- PARKER Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6382 04 00WP2)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5003)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Basket Strainer Kitchen (K111B)
- KINGSTON BRASS 1-1/4" Pipe Dia., Brass, Bathroom Sink, Brass Pop-Up Drain with Overflow (KB1002)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7003)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3008)
- JONES STEPHENS 2" Pipe Dia., PVC, Floor Sink, Floor Sink (S59002)
- Kingston Brass Sink Drains