Shop All Kitchen Faucets
Kingston Brass
Legacy 8" Centerset Kitchen Faucet, Brushed Nickel/Chrome
Mfr # KB6797LL
Zoro # G3931497
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 2
- ADA Compliant true
- Mounting Type Deck Mount
- Valve Type Washerless Cartridge
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB6797LL
- Zoro # G3931497
- UPC # 663370024696
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Item Width (Inch) | 10 |
Item Length (Inch) | 10.75 |
Item Height (Inch) | 2.25 |
Description
A twist on classic design is taken with this faucets curved features. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. The brushed nickel finish will also provide a long lasting and warm touch to your kitchen ensemble. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Braided Connector, 1/2 Comp x 1/2 FIP (11K755)
- VIEGA Viega MegaPressG union, 3/4" x 3/4" (25706)
- KOHLER Wellworth Round-Front Bowl (4197-96)
- APOLLO VALVES 2" FNPT Bronze Ball Cone Spring Check Valve (6110801)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KS2795PLBS)
- KINGSTON BRASS Mono Block Kitchen Faucet W/ Brass Sprayer, Chrome (KB1571BLBS)
- KINGSTON BRASS KS7828TLLS Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KS7828TLLS)
- KINGSTON BRASS KS3781PL Restoration Bridge Kitchen Faucet, Polished Chrome (KS3781PL)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798PKLLS)
- KINGSTON BRASS KS3782AL Restoration Bridge Kitchen Faucet, Polished Brass (KS3782AL)
- MOEN Moen Adler 82663/82403 Tub/Shower Faucet, 3-Handle, Metal, Chrome (82663/82403)
- Kingston Brass Kitchen Faucets