Shop All Bathroom Sinks
Kingston Brass
LB21137 Castillo Undermount Bathroom Sink, White
Mfr # LB21137
Zoro # G3099978
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 19.85
- Includes Sink
- Finish White
- Collection Castillo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # LB21137
- Zoro # G3099978
- UPC # 663370098567
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Height | 6.88 |
Width | 13.56 |
Length | 21.13 |
Depth to Overflow (Inch) | 3.94 |
Item Length (Inch) | 21.13 |
Item Height (Inch) | 6.88 |
Item Width (Inch) | 13.56 |
Description
Undermount sinks will surpass all expectations for both functionality and form in your modern bathroom as they achieve a cleaner, more streamlined look. The Castillo Undermount Vessel Sink specifically, is made out of ceramic for a high gloss and ease of cleaning. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Sillcock, 1/2" MPTx3/4" FSxMPTx8 (17CP-8-MH)
- ZORO SELECT Cushioned Clamp, 3/4In, Galv Gold Steel (22FP76)
- K-FLEX USA 2-5/8" x 6 ft. Pipe Insulation, 1" Wall (6RX100258)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 5m, PK20 (KO5K3S-75)
- KINGSTON BRASS VPB3248 Small Porcelain Pedestal Sink, White (VPB3248)
- KINGSTON BRASS 25 Console Sink with Brass Legs Single Faucet Hole, WhitePolished Nickel (KVBH252276)
- KINGSTON BRASS 30 Carrara Marble Console Sink with Brass Legs, Marble WhiteBrushed Brass (LMS3022M8SQ7)
- KINGSTON BRASS 37 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH37227W8BN)
- KINGSTON BRASS 36 Ceramic Console Sink with Stainless Steel Legs, WhiteBrushed Nickel (VPB28140W88)
- KINGSTON BRASS 24Inch Console Sink with Brass Legs 4Inch, 3 Hole, WhiteBrushed Brass (KVPB24187W4BB)
- KOHLER Deerfield 33" X 22" X 9-5/8" Top-Moun (5873-3-0)
- Kingston Brass Bathroom Sinks