Shop All Utility Sink Faucets
Kingston Brass
Laundry Tray Faucet, Brushed Nickel
Mfr # KB471SN
Zoro # G3934866
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drain Included No
- Hose Included false
- Handle Style Lever
- Sidespray false
- Faucet Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KB471SN
- Zoro # G3934866
- UPC # 663370053283
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Dimensions
Item Width (Inch) | 4.5 |
Item Height (Inch) | 1.88 |
Item Length (Inch) | 5.75 |
Description
Exquisitely styled for your taste, this faucet will enhance your kitchen living space. The Kingston Brass Laundry Tray Faucet and its featured sturdy brass construction and premium brushed nickel finish, are guaranteed to glamorize your home's ensemble for years to come. A maximum water flow rate of 4 GPM will aid in faster washing, as well. Additionally, the dual handles allow for precise temperature control while enhancing the theme, meeting ADA guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Closet Bolts (73065)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/4" Tube Size, Black (ZUSA-TF-PTC-534)
- DIXON Cam/Groove 90 Elbow Coupler, FNPT 2", AL (200D-90AL)
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048078)
- KINGSTON BRASS Laundry Tray Faucet, Polished Chrome (KB471)
- KINGSTON BRASS KF460 Laundry Faucet, Polished Chrome (KF460)
- KINGSTON BRASS KF471 Laundry Faucet, Polished Chrome (KF471)
- KINGSTON BRASS KS374C Kingston Two Handle Wall Mount Laundry Faucet, Polished Chrome (KS374C)
- KINGSTON BRASS KS373ORB Kingston Two Handle Wall Mount Laundry Faucet, Oil Rubbed Brnz (KS373ORB)
- KINGSTON BRASS 4" Centerset 2-Handle Laundry Faucet, Brushed Nickel (KB2478FL)
- ADVANCE TABCO Replacement Gooseneck Spout HD faucet 8-1/2 in. reach (K-134SP)
- Kingston Brass Utility Sink Faucets