Shop All Showerheads and Tub Faucets
Kingston Brass
KXH154A1 Vilbosch 5-Function Hand Shower, Polished Chrome
Mfr # KXH154A1
Zoro # G3105194
product price: $22.72
/ea
$22.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower
- Features Engineering Grade ABS Construction, 1.8 GPM/6.8 LPM Hand Shower Flow Rate at 80 PSI, Easy Operation 5 Functions Spray Setting, Standard 1/2" IPS Connection, Meet ASME A112.180.1/CSA B125.1 Requirement, Compatible to Standard 1/2" IPS Shower Hose
- Flow Rate 1.8 gpm
- Number of Holes 0
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KXH154A1
- Zoro # G3105194
- UPC # 663370574009
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 9.12 |
Width | 1.25 |
Depth | 1-1/4" |
Face Dia. | 1-1/4" |
Length | 9 |
Item Height (Inch) | 9.12 |
Item Length (Inch) | 9 |
Item Width (Inch) | 1.25 |
Description
Get a spa like experience in your home with the Vilbosch 5-Function Hand Shower Head. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the polished chrome finish to add a glistening elegance to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Red Stripe (1219-440B3)
- ZORO SELECT 3/4" FNPT 304 SS 90 Degree Elbow (2UA58)
- BRASSCRAFT Speedi Plumb 1/2 in. Compression X 1/2 in. D FIP 48 ft. Brass Dishwasher Supply Line (B3-48DWF)
- MAXPURE 3" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L3.0-PL)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB8635DFL)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB3631PLSO)
- KINGSTON BRASS KXH144A1 Vilbosch 5-Function Hand Shower, Polished Chrome (KXH144A1)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB635TO)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Oil Rubbed Bronze, Tub Wall Mount (CC1083T5)
- KINGSTON BRASS Hand Shower, Brushed Nickel (K107A8)
- DELTA Kayra Monitor 17 Series Tub And Shower Trim (T17433-BL)
- Kingston Brass Showerheads and Tub Faucets