Shop All Showerheads and Tub Faucets
Kingston Brass
KXH144A8 Vilbosch 5-Function Hand Shower, Brushed Nickel
Mfr # KXH144A8
Zoro # G3105167
product price: $29.22
/ea
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower
- Features Engineering Grade ABS Construction, 1.8 GPM/6.8 LPM Hand Shower Flow Rate at 80 PSI, Easy Operation 5 Functions Spray Setting, Standard 1/2" IPS Connection, Meet ASME A112.18.1/CSA B125.1 Requirement, Compatible to Standard 1/2" IPS Shower Hose
- Flow Rate 1.8 gpm
- Number of Holes 0
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KXH144A8
- Zoro # G3105167
- UPC # 663370573941
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 9.12 |
Width | 1.25 |
Depth | 1-1/4" |
Length | 9 |
Item Height (Inch) | 9.12 |
Item Width (Inch) | 1.25 |
Item Length (Inch) | 9 |
Description
Get a spa like experience in your home with the Vilbosch 5-Function Hand Shower Head. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the brushed nickel finish to provide a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWCO Gate Valve, 6 In., Carbon Steel (06-11F-CB2)
- PLUMB PAKRPORATION PR 28 CHR Lav Leg (PP22680)
- APOLLO BY TMG 3/4 in. PP CPVC Side Mount Pipe Tube Strap (5-Pack) (CPVCSTRAP34)
- SLOAN Locking Ring, PK12 (H552)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB3638PLSO)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB1632TO)
- KINGSTON BRASS Shower Slide Bar, Brushed Nickel, Wall Mount (KX2528SG)
- KINGSTON BRASS Shower Slide Bar, Brushed Nickel, Wall Mount (KSX2528SG)
- KINGSTON BRASS K106A2 Hand Shower For KS266PVD & KS267PVD, Polished Brass (K106A2)
- KINGSTON BRASS Shower Faucets, Shower Faucet, Polished Chrome, Wall Mount (KB651SWSO)
- ANZZI Veld 64" Shower Panel System with Heavy Rain Shower in White (SP-AZ048)
- Kingston Brass Showerheads and Tub Faucets